Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-244M

  • Zoro # G123360392


product price:  $4,870.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Storage Sides
1
Overall Load Capacity
800 lb
Edge Shape
Round Corner
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-244M
Zoro #
G123360392
UPC #
747545 22175 9
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Backsplash Height
5 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Color
Silver
Number of Storage Sides
1
Overall Load Capacity
800 lb
Edge Shape
Round Corner
Number of Compartments
1
Lock Type
No Lock
Number of Shelves
1
Frame Material
Stainless Steel
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Number of Doors
2
Portability
Stationary
Number of Bins
0
Resistance Properties
Corrosion Resistant
Features
All-Welded Construction
Included Components
Backsplash, Mid-Shelf
Door Type
Standard/Hinged
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Maximum Shelf Load Capacity
300 lb
NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.