Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-305

  • Zoro # G523357572


product price:  $1,130.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Standards
NSF
Series
Standard
Number of Shelves
1
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-305
Zoro #
G523357572
UPC #
747545 14302 0
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Work Surface Width
60 in
Overall Width
60 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in

Details

For Environment
Food Industry
Standards
NSF
Series
Standard
Number of Shelves
1
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Included Components
Lower Shelf
Portability
Stationary
Frame Material
Stainless Steel
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
For Location
Indoor
Features
Under Shelf is Adjustable
Edge Shape
Round Corner
Item
Work Table
Frame Material Finish
Satin Finish
Assembly
Unassembled
Expandable Work Surface
No
Number of Bins
0
Frame Construction
Welded Only
Top Material
Stainless Steel
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Overall Load Capacity
800 lb
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.