Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-245

  • Zoro # G623358660


product price:  $3,278.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Overall Width
60 in
Included Components
Backsplash
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-245
Zoro #
G623358660
UPC #
747545 22370 8
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
35 1/2 in
Back Stop Height
5 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Backsplash Height
5 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Included Components
Backsplash
Number of Shelves
0
Edge Shape
Round Corner
Top Material
Stainless Steel
NSF Certified
NSF Certified
Number of Storage Sides
1
Frame Construction
Welded Only
Color
Silver
Overall Load Capacity
800 lb
Number of Bins
0
Frame Material
Stainless Steel
Door Type
Standard/Hinged
Portability
Stationary
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Number of Compartments
1
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Lock Type
No Lock
Assembly
Fully Assembled
Number of Doors
2

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.