Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-246

  • Zoro # G623356840


product price:  $5,384.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard/Hinged
Overall Height
35 1/2 in
Backsplash Height
5 in
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-246
Zoro #
G623356840
UPC #
747545 22325 8
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
72 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Included Components
Backsplash
Number of Shelves
0
Top Material
Stainless Steel
Number of Storage Sides
1
Number of Doors
4
Overall Load Capacity
600 lb
Foot Type
Adjustable Hex Feet
Edge Shape
Round Corner
Assembly
Fully Assembled
Number of Compartments
1
Number of Bins
0
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Top Material Finish
Satin
Color
Silver
Lock Type
No Lock
NSF Certified
NSF Certified
Features
All-Welded Construction
Portability
Stationary

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.