Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-247M

  • Zoro # G223358329


product price:  $6,202.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
600 lb
Door Type
Standard/Hinged
Included Components
Backsplash, Mid-Shelf
Backsplash Height
5 in
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-247M
Zoro #
G223358329
UPC #
747545 21889 6
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Overall Width
84 in
Overall Depth
24 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Overall Load Capacity
600 lb
Door Type
Standard/Hinged
Included Components
Backsplash, Mid-Shelf
Top Material
Stainless Steel
Number of Storage Sides
1
Number of Bins
0
Portability
Stationary
Frame Construction
Welded Only
Maximum Shelf Load Capacity
300 lb
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
NSF Certified
NSF Certified
Features
All-Welded Construction
Resistance Properties
Corrosion Resistant
Edge Shape
Round Corner
Number of Compartments
1
Number of Doors
4
Number of Shelves
1
Color
Silver
Frame Material Finish
None
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
Frame Material
Stainless Steel
Assembly
Fully Assembled
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.