Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-248M

  • Zoro # G423356583


product price:  $6,652.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Metal Material Gauge
16 ga
Included Components
Backsplash, Mid-Shelf
Number of Shelves
1
Portability
Stationary
Cabinet Height
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHK-SS-248M
Zoro #
G423356583
UPC #
747545 21889 6
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Backsplash Height
5 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Width
96 in

Details

Item
Cabinet Bench
Top Metal Material Gauge
16 ga
Included Components
Backsplash, Mid-Shelf
Number of Shelves
1
Portability
Stationary
Number of Compartments
1
Frame Construction
Welded Only
Maximum Shelf Load Capacity
450 lb
Top Material Finish
Satin
Number of Doors
4
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Features
All-Welded Construction
Color
Silver
Top Material
Stainless Steel
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Lock Type
No Lock
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Number of Bins
0
Door Type
Standard/Hinged
Assembly
Fully Assembled
Edge Shape
Round Corner

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.