Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-246

  • Zoro # G023352619


product price:  $3,444.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Back Stop Height
5 in
Top Material Finish
Satin
Top Material
Stainless Steel
Frame Material Finish
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEK-SS-246
Zoro #
G023352619
UPC #
747545 22327 2
Country of Origin
United States

Dimensions

Overall Width
72 in
Back Stop Height
5 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Top Material Finish
Satin
Top Material
Stainless Steel
Frame Material Finish
None
NSF Certified
NSF Certified
Portability
Stationary
Number of Bins
0
Features
All-Welded Construction
Lock Type
No Lock
Edge Shape
Round Corner
Color
Silver
Top Metal Material Gauge
16 ga
Number of Shelves
0
Frame Construction
Welded Only
Assembly
Fully Assembled
Included Components
Backsplash
Overall Load Capacity
600 lb
Door Type
No Door/Open Face
Number of Doors
0
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
18 ga
Number of Storage Sides
1
Number of Compartments
1
Foot Type
Adjustable Hex Feet
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.