Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-3010

  • Zoro # G423356170


product price:  $7,679.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Lock Type
No Lock
Top Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHK-SS-3010
Zoro #
G423356170
UPC #
747545115072
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Overall Depth
30 in
Back Stop Height
5 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Overall Width
120 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Lock Type
No Lock
Top Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Included Components
Backsplash
Number of Bins
0
Edge Shape
Round Corner
Portability
Stationary
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
Number of Shelves
0
Number of Doors
4
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Number of Storage Sides
1
Door Type
Standard/Hinged
Number of Compartments
1
Top Material Finish
Satin
Assembly
Fully Assembled
Frame Material
Stainless Steel
Color
Silver
Features
All-Welded Construction

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.