Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-303M

  • Zoro # G423355975


product price:  $4,812.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
300 lb
Frame Metal Material Gauge
18 ga
Backsplash Height
5 in
Frame Construction
Welded Only
Door Type
Standard/Hinged
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-303M
Zoro #
G423355975
UPC #
747545 21968 8
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Cabinet Height
26 in
Overall Depth
30 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Overall Width
36 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Maximum Shelf Load Capacity
300 lb
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Door Type
Standard/Hinged
Top Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Overall Load Capacity
800 lb
Resistance Properties
Corrosion Resistant
NSF Certified
NSF Certified
Portability
Stationary
Included Components
Backsplash, Mid-Shelf
Number of Doors
2
Edge Shape
Round Corner
Color
Silver
Number of Compartments
1
Number of Storage Sides
1
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Number of Shelves
1
Number of Bins
0
Frame Material Finish
None
Frame Material
Stainless Steel
Lock Type
No Lock
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.