Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-304

  • Zoro # G923358636


product price:  $4,905.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Interior Depth
24 in
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Door Type
Standard/Hinged
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-304
Zoro #
G923358636
UPC #
747545115119
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Depth
30 in
Overall Width
48 in
Overall Height
35 1/2 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Door Type
Standard/Hinged
Number of Compartments
1
Number of Shelves
0
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
Assembly
Fully Assembled
Color
Silver
Number of Storage Sides
1
Edge Shape
Round Corner
Included Components
Backsplash
Frame Construction
Welded Only
Lock Type
No Lock
Frame Material
Stainless Steel
Number of Doors
2
Top Material Finish
Satin
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Foot Type
Adjustable Hex Feet
Top Material
Stainless Steel
Number of Bins
0
Portability
Stationary
Features
All-Welded Construction

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.