Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-248

  • Zoro # G423354831


product price:  $2,073.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Top Material Finish
Satin
Features
Under Shelf is Adjustable
Overall Fixed Height
35 1/2 in
Work Surface Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-248
Zoro #
G423354831
UPC #
747545 15044 8
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Width
96 in
Non-Metal Top Thickness
5/8 in
Overall Depth
24 in
Metal Top Thickness
2 in
Overall Width
96 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in

Details

Top Material Finish
Satin
Features
Under Shelf is Adjustable
Number of Bins
0
NSF Certified
NSF Certified
Portability
Stationary
Edge Shape
Square
Frame Construction
Welded Only
Number of Flow Rails
0
Item
Work Table
For Environment
Food Industry
Included Components
Lower Shelf
Number of Shelves
1
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Number of Drawers
0
For Location
Indoor
Maximum Shelf Load Capacity
200
Top Material
Poly-Vance
Color
Silver
Standards
NSF
Assembly
Unassembled
Frame Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.