Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-305

  • Zoro # G023358703


product price:  $3,398.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard/Hinged
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Cabinet Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-305
Zoro #
G023358703
UPC #
747545 22198 8
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Width
60 in
Cabinet Interior Depth
24 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Backsplash Height
5 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Number of Shelves
0
Frame Construction
Welded Only
Assembly
Fully Assembled
Number of Doors
2
NSF Certified
NSF Certified
Top Material Finish
Satin
Portability
Stationary
Included Components
Backsplash
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Number of Bins
0
Color
Silver
Features
All-Welded Construction
Edge Shape
Round Corner
Lock Type
No Lock
Frame Material
Stainless Steel
Number of Compartments
1
Frame Metal Material Gauge
18 ga
Overall Load Capacity
800 lb
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.