Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-244M

  • Zoro # G123358726


product price:  $4,238.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Cabinet Interior Depth
24 in
Door Type
Sliding
Number of Bins
0
Cabinet Height
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECK-SS-244M
Zoro #
G123358726
UPC #
747545 21882 7
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Cabinet Height
26 in
Back Stop Height
5 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
48 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Door Type
Sliding
Number of Bins
0
Frame Construction
Welded Only
Features
All-Welded Construction
Frame Material
Stainless Steel
Top Material Finish
Satin
NSF Certified
NSF Certified
Number of Compartments
1
Number of Doors
2
Color
Silver
Lock Type
No Lock
Assembly
Fully Assembled
Frame Metal Material Gauge
18 ga
Overall Load Capacity
800 lb
Maximum Shelf Load Capacity
300 lb
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Top Material
Stainless Steel
Portability
Stationary
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Number of Shelves
1
Edge Shape
Round Corner
Included Components
Backsplash, Mid-Shelf

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.