Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-247M

  • Zoro # G423352882


product price:  $5,544.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Back Stop Height
5 in
Overall Depth
24 in
Top Material Finish
Satin
Assembly
Fully Assembled
Features
All-Welded Construction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-247M
Zoro #
G423352882
UPC #
747545 21958 9
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Overall Depth
24 in
Overall Height
35 1/2 in
Overall Width
84 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Top Material Finish
Satin
Assembly
Fully Assembled
Features
All-Welded Construction
Overall Load Capacity
600 lb
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Number of Compartments
1
Door Type
Sliding
Top Metal Material Gauge
16 ga
NSF Certified
NSF Certified
Number of Storage Sides
1
Edge Shape
Round Corner
Number of Doors
4
Foot Type
Adjustable Hex Feet
Maximum Shelf Load Capacity
300 lb
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Number of Bins
0
Included Components
Backsplash, Mid-Shelf
Lock Type
No Lock
Portability
Stationary
Number of Shelves
1
Color
Silver
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.