Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-304

  • Zoro # G823359016


product price:  $4,268.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Cabinet Height
26 in
Number of Doors
2
Color
Silver
Backsplash Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-304
Zoro #
G823359016
UPC #
747545 22287 9
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Backsplash Height
5 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Overall Width
48 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Number of Doors
2
Color
Silver
Lock Type
No Lock
Door Type
Sliding
Overall Load Capacity
800 lb
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Frame Metal Material Gauge
18 ga
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Number of Bins
0
Top Material Finish
Satin
Top Material
Stainless Steel
Frame Material Finish
None
Number of Compartments
1
Frame Construction
Welded Only
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Included Components
Backsplash
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Portability
Stationary
Number of Shelves
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.