Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-3012

  • Zoro # G323355662


product price:  $2,732.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
NSF Certified
NSF Certified
Frame Construction
Welded Only
Number of Flow Rails
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-3012
Zoro #
G323355662
UPC #
747545 15965 6
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
144 in
Backsplash Height
5 in
Overall Depth
30 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
144 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in

Details

NSF Certified
NSF Certified
Frame Construction
Welded Only
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Item
Equipment Filler Table
Included Components
Backsplash, Side and Rear Crossrails
Number of Drawers
0
Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Number of Bins
0
Top Material
Stainless Steel
For Environment
Food Industry
Edge Shape
Round Corner
Portability
Stationary
Series
Standard
Color
Silver
Overall Load Capacity
160 lb
Assembly
Unassembled
Features
All TIG Welded
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
For Location
Indoor
Top Metal Material Gauge
16 ga
Standards
NSF
Number of Shelves
0
Top Material Finish
Satin

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.