Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-305M

  • Zoro # G123356524


product price:  $4,721.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash, Mid-Shelf
Top Metal Material Gauge
16 ga
Assembly
Fully Assembled
Overall Load Capacity
800 lb
Door Type
Sliding
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-305M
Zoro #
G123356524
UPC #
747545 21962 6
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Depth
30 in
Cabinet Interior Depth
24 in
Overall Width
60 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
Included Components
Backsplash, Mid-Shelf
Top Metal Material Gauge
16 ga
Assembly
Fully Assembled
Overall Load Capacity
800 lb
Door Type
Sliding
Frame Construction
Welded Only
Number of Compartments
1
Frame Material
Stainless Steel
Number of Shelves
1
Portability
Stationary
Features
All-Welded Construction
Frame Metal Material Gauge
18 ga
Foot Type
Adjustable Hex Feet
Number of Doors
2
Number of Storage Sides
1
Frame Material Finish
None
Lock Type
No Lock
NSF Certified
NSF Certified
Resistance Properties
Corrosion Resistant
Top Material
Stainless Steel
Edge Shape
Round Corner
Top Material Finish
Satin
Maximum Shelf Load Capacity
450 lb
Color
Silver
Number of Bins
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.