Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-306

  • Zoro # G023359144


product price:  $4,953.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Edge Shape
Round Corner
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-306
Zoro #
G023359144
UPC #
747545 22485 9
Country of Origin
United States

Dimensions

Overall Depth
30 in
Backsplash Height
5 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Width
72 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Edge Shape
Round Corner
Color
Silver
Door Type
Sliding
Frame Construction
Welded Only
Included Components
Backsplash
Number of Bins
0
Portability
Stationary
Frame Material
Stainless Steel
Features
All-Welded Construction
Top Metal Material Gauge
16 ga
Number of Compartments
1
Foot Type
Adjustable Hex Feet
Assembly
Fully Assembled
Frame Metal Material Gauge
18 ga
Number of Doors
4
Number of Storage Sides
1
Top Material Finish
Satin
NSF Certified
NSF Certified
Lock Type
No Lock
Frame Material Finish
None
Number of Shelves
0
Resistance Properties
Corrosion Resistant

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.