Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-245

  • Zoro # G623356666


product price:  $3,228.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Assembly
Fully Assembled
Number of Storage Sides
1
Overall Height
35 1/2 in
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-245
Zoro #
G623356666
UPC #
747545 22352 4
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
35 1/2 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Backsplash Height
5 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Number of Storage Sides
1
Edge Shape
Round Corner
Lock Type
No Lock
Overall Load Capacity
800 lb
Frame Material
Stainless Steel
Included Components
Backsplash
Number of Doors
0
Door Type
No Door/Open Face
Color
Silver
Top Material
Stainless Steel
Portability
Stationary
Features
All-Welded Construction
NSF Certified
NSF Certified
Number of Shelves
0
Number of Bins
0
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Number of Compartments
1
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Foot Type
Adjustable Hex Feet
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.