Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-185-X

  • Zoro # G223361589


product price:  $726.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Number of Drawers
0
Height Adjustment Mechanism
Adjustable Foot
Number of Bins
0
Series
Economy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAG-185-X
Zoro #
G223361589
UPC #
747545 20724 1
Country of Origin
China

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Width
60 in
Work Surface Depth
18 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
18 in
Overall Width
60 in

Details

Number of Drawers
0
Number of Bins
0
Series
Economy
For Environment
Food Industry
Standards
NSF
Portability
Stationary
Top Metal Material Gauge
16 ga
Item
Work Table
Included Components
Gussets, Lower Shelf
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
For Location
Indoor
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Frame Material
Stainless Steel
Features
All TIG Welded, Under Shelf is Fully Adjustable
Color
Silver
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Overall Load Capacity
800 lb
Number of Shelves
1
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.