Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-306M

  • Zoro # G723359505


product price:  $4,387.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Overall Depth
30 in
Frame Material
Stainless Steel
Overall Height
35 1/2 in
Foot Type
Adjustable Hex Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-306M
Zoro #
G723359505
UPC #
747545 22209 1
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Backsplash Height
5 in
Overall Width
72 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Frame Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Number of Shelves
1
Door Type
No Door/Open Face
Edge Shape
Round Corner
Number of Compartments
1
Overall Load Capacity
600 lb
Color
Silver
Portability
Stationary
Included Components
Backsplash, Mid-Shelf
Frame Material Finish
None
Maximum Shelf Load Capacity
300 lb
Resistance Properties
Corrosion Resistant
Top Metal Material Gauge
16 ga
NSF Certified
NSF Certified
Lock Type
No Lock
Number of Bins
0
Frame Construction
Welded Only
Top Material Finish
Satin
Assembly
Fully Assembled
Features
All-Welded Construction
Number of Doors
0
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.