Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-309

  • Zoro # G223361244


product price:  $4,750.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Overall Height
35 1/2 in
Top Material
Stainless Steel
Overall Depth
30 in
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-309
Zoro #
G223361244
UPC #
747545 22360 9
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Depth
30 in
Overall Width
108 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Cabinet Height
26 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Frame Construction
Welded Only
Top Material
Stainless Steel
NSF Certified
NSF Certified
Top Material Finish
Satin
Number of Storage Sides
1
Color
Silver
Assembly
Fully Assembled
Edge Shape
Round Corner
Number of Shelves
0
Frame Material Finish
None
Included Components
Backsplash
Resistance Properties
Corrosion Resistant
Number of Bins
0
Features
All-Welded Construction
Door Type
No Door/Open Face
Foot Type
Adjustable Hex Feet
Top Metal Material Gauge
16 ga
Number of Compartments
1
Frame Metal Material Gauge
18 ga
Portability
Stationary
Number of Doors
0
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.