Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-304

  • Zoro # G423357573


product price:  $1,279.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Series
Standard
Number of Bins
0
Height Adjustment Increments
1/2 in
Edge Shape
Round Corner
Overall Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-304
Zoro #
G423357573
UPC #
747545 14072 2
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Width
48 in
Overall Depth
30 in
Work Surface Width
48 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot

Details

Series
Standard
Number of Bins
0
Edge Shape
Round Corner
Overall Load Capacity
800 lb
Item
Equipment Filler Table
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Portability
Stationary
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Color
Silver
For Environment
Food Industry
Standards
NSF
Assembly
Unassembled
Frame Construction
Welded Only
Number of Flow Rails
0
For Location
Indoor
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Included Components
Backsplash, Lower Shelf
Number of Drawers
0
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.