Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-309M

  • Zoro # G623357014


product price:  $5,961.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
No Door/Open Face
Top Material
Stainless Steel
Color
Silver
Top Metal Material Gauge
16 ga
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-309M
Zoro #
G623357014
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Width
108 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Backsplash Height
5 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Door Type
No Door/Open Face
Top Material
Stainless Steel
Color
Silver
Top Metal Material Gauge
16 ga
Number of Bins
0
Number of Compartments
1
Assembly
Fully Assembled
Frame Construction
Welded Only
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Maximum Shelf Load Capacity
450 lb
Resistance Properties
Corrosion Resistant
Lock Type
No Lock
Top Material Finish
Satin
Edge Shape
Round Corner
Included Components
Backsplash, Mid-Shelf
Frame Material
Stainless Steel
Number of Doors
0
Number of Shelves
1
Frame Material Finish
None
Features
All-Welded Construction
Portability
Stationary
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Overall Load Capacity
1,200 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.