Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-249

  • Zoro # G023358901


product price:  $2,116.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
For Location
Indoor
Frame Construction
Welded Only
Back Stop Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-249
Zoro #
G023358901
UPC #
747545 14065 4
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Backsplash Height
5 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
108 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
108 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in

Details

Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
For Location
Indoor
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Color
Silver
Number of Shelves
1
Number of Flow Rails
0
Item
Equipment Filler Table
Assembly
Unassembled
Top Metal Material Gauge
16 ga
Portability
Stationary
Overall Load Capacity
1,200 lb
Series
Standard
Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Edge Shape
Round Corner
Number of Bins
0
For Environment
Food Industry
Standards
NSF
Features
Under Shelf is Adjustable

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.