Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-300

  • Zoro # G623358295


product price:  $1,175.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-300
Zoro #
G623358295
UPC #
747545 14066 1
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
30 in
Work Surface Depth
30 in
Work Surface Width
30 in

Details

Edge Shape
Round Corner
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Included Components
Backsplash, Lower Shelf
For Location
Indoor
Standards
NSF
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Portability
Stationary
Assembly
Unassembled
Number of Shelves
1
Frame Construction
Welded Only
Color
Silver
Maximum Shelf Load Capacity
350
Frame Material Finish
Satin Finish
Item
Equipment Filler Table
For Environment
Food Industry
Series
Standard
Number of Drawers
0
Expandable Work Surface
No
Overall Load Capacity
800 lb
Frame Material
Stainless Steel
Top Material Finish
Satin
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Number of Bins
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.