Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-306

  • Zoro # G923358711


product price:  $1,504.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Width
72 in
Standards
NSF
Frame Metal Material Gauge
12 ga
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-306
Zoro #
G923358711
UPC #
747545 14074 6
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Back Stop Height
5 in
Backsplash Height
5 in
Work Surface Depth
30 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in

Details

Color
Silver
Standards
NSF
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
For Environment
Food Industry
Number of Bins
0
For Location
Indoor
Number of Flow Rails
0
Maximum Shelf Load Capacity
250
Number of Shelves
1
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Item
Equipment Filler Table
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Number of Drawers
0
Series
Standard
Included Components
Backsplash, Lower Shelf
Assembly
Unassembled
Top Material Finish
Satin
Overall Load Capacity
600 lb
Portability
Stationary
Frame Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.