Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-365

  • Zoro # G223356110


product price:  $2,271.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Back Stop Height
10 in
Number of Flow Rails
0
Expandable Work Surface
No
Assembly
Unassembled
Overall Fixed Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-365
Zoro #
G223356110
UPC #
747545 16822 1
Country of Origin
United States

Dimensions

Back Stop Height
10 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Overall Width
60 in
Backsplash Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Work Surface Width
60 in
Metal Top Thickness
2 in

Details

Number of Flow Rails
0
Expandable Work Surface
No
Assembly
Unassembled
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Color
Silver
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
250
Overall Load Capacity
1,000 lb
Series
Spec-Line
Edge Shape
Square
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Number of Bins
0
Standards
NSF
Top Material
Stainless Steel
Included Components
Backsplash, Lower Shelf
Top Metal Material Gauge
14 ga
NSF Certified
NSF Certified
Top Material Finish
Satin
For Environment
Food Industry
Item
Equipment Filler Table
Portability
Stationary
Number of Drawers
0
For Location
Indoor

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.