Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-249

  • Zoro # G023361437


product price:  $7,200.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Top Material
Stainless Steel
Lock Type
No Lock
Backsplash Height
5 in
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-249
Zoro #
G023361437
UPC #
747545 11505 8
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Overall Width
108 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Color
Silver
Top Material
Stainless Steel
Lock Type
No Lock
NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Included Components
Backsplash
Number of Shelves
0
Door Type
Standard/Hinged
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction
Frame Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Number of Doors
4
Number of Compartments
1
Assembly
Fully Assembled
Portability
Stationary
Number of Bins
0
Overall Load Capacity
1,200 lb
Frame Material Finish
None
Top Material Finish
Satin

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.