Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-366-X

  • Zoro # G523359682


product price:  $1,583.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Frame Material
Stainless Steel
Features
All TIG Welded
Portability
Stationary
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-366-X
Zoro #
G523359682
UPC #
747545 21204 7
Country of Origin
China

Dimensions

Maximum Adjustable Height
36 1/2 in
Work Surface Width
84 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Metal Top Thickness
1 5/8 in
Overall Width
72 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in

Details

For Location
Indoor
Frame Material
Stainless Steel
Features
All TIG Welded
Portability
Stationary
Maximum Shelf Load Capacity
250
Included Components
Side and Rear Crossrails
Frame Material Finish
Satin Finish
Number of Bins
0
Item
Work Table
Assembly
Unassembled
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Overall Load Capacity
600 lb
Series
Economy
Top Material
Stainless Steel
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Number of Shelves
0
Number of Flow Rails
0
Standards
NSF
Expandable Work Surface
No
Color
Silver
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.