Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-368

  • Zoro # G323360123


product price:  $2,320.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Overall Fixed Height
35 1/2 in
Number of Bins
0
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-368
Zoro #
G323360123
UPC #
747545 14086 9
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Width
96 in
Work Surface Width
96 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Back Stop Height
5 in

Details

Frame Material
Stainless Steel
Number of Bins
0
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Standards
NSF
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
For Environment
Food Industry
Series
Standard
Top Material
Stainless Steel
Included Components
Backsplash, Lower Shelf
Maximum Shelf Load Capacity
200
Features
Under Shelf is Adjustable
Number of Shelves
1
Portability
Stationary
Top Metal Material Gauge
16 ga
Assembly
Unassembled
For Location
Indoor
Expandable Work Surface
No
Color
Silver
Edge Shape
Round Corner
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.