Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-242-X

  • Zoro # G423355241


product price:  $959.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
12 ga
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Color
Silver
Maximum Shelf Load Capacity
350
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-242-X
Zoro #
G423355241
UPC #
747545 17700 1
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Overall Width
24 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
24 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in

Details

Frame Metal Material Gauge
12 ga
Color
Silver
Maximum Shelf Load Capacity
350
For Environment
Food Industry
Frame Material
Stainless Steel
Portability
Stationary
Features
All TIG Welded, Under Shelf is Fully Adjustable
Unit Type
Not Expandable or Modular
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Top Material
Stainless Steel
Number of Flow Rails
0
Number of Bins
0
Expandable Work Surface
No
For Location
Indoor
Overall Load Capacity
800 lb
Edge Shape
Round Corner
Assembly
Unassembled
Number of Drawers
0
Item
Equipment Filler Table
Standards
NSF
Included Components
Gussets, Lower Shelf
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Series
Economy
Top Metal Material Gauge
16 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.