Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-245M

  • Zoro # G223353911


product price:  $4,430.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Cabinet Interior Depth
24 in
Frame Metal Material Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-245M
Zoro #
G223353911
UPC #
747545 22031 8
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Overall Width
60 in

Details

Item
Cabinet Bench
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Frame Metal Material Gauge
18 ga
Top Material Finish
Satin
Overall Load Capacity
800 lb
Maximum Shelf Load Capacity
300 lb
Number of Shelves
1
Number of Bins
0
Included Components
Mid-Shelf
Resistance Properties
Corrosion Resistant
Features
All-Welded Construction
Door Type
Sliding
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Number of Storage Sides
1
Color
Silver
Assembly
Fully Assembled
Number of Doors
2
Frame Construction
Welded Only
Frame Material Finish
None
Portability
Stationary
Foot Type
Adjustable Hex Feet
Top Material
Stainless Steel
Number of Compartments
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.