Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-304-X

  • Zoro # G123356357


product price:  $1,136.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Series
Economy
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Assembly
Unassembled
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-304-X
Zoro #
G123356357
UPC #
747545 14127 9
Country of Origin
China

Dimensions

Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
48 in
Backsplash Height
5 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
48 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in

Details

Series
Economy
Assembly
Unassembled
For Location
Indoor
Number of Flow Rails
0
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
Item
Equipment Filler Table
For Environment
Food Industry
Portability
Stationary
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Color
Silver
Expandable Work Surface
No
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Number of Shelves
1
Standards
NSF
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Edge Shape
Round Corner
Features
All TIG Welded, Under Shelf is Fully Adjustable
Included Components
Gussets, Lower Shelf
Maximum Shelf Load Capacity
350
Number of Drawers
0
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.