Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-308-X

  • Zoro # G023360287


product price:  $1,730.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
200
Back Stop Height
5 in
Foot Type
Adjustable Bullet Feet
Work Surface Depth
30 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-308-X
Zoro #
G023360287
UPC #
747545 21414 0
Country of Origin
China

Dimensions

Back Stop Height
5 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
96 in
Height Adjustability
Adjustable Height
Work Surface Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Backsplash Height
5 in
Maximum Adjustable Height
36 1/2 in

Details

Maximum Shelf Load Capacity
200
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Features
All TIG Welded
NSF Certified
NSF Certified
Number of Bins
0
Portability
Stationary
Standards
NSF
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Side and Rear Crossrails
Overall Load Capacity
600 lb
Number of Flow Rails
0
Color
Silver
Series
Economy
For Environment
Food Industry
Frame Material Finish
Satin Finish
Expandable Work Surface
No
Item
Equipment Filler Table
Number of Shelves
0
Top Material
Stainless Steel
Number of Drawers
0
For Location
Indoor
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.