Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-2410

  • Zoro # G523357916


product price:  $2,780.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Top Material Finish
Satin
Metal Top Thickness
2 in
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-2410
Zoro #
G523357916
UPC #
747545 16446 9
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
120 in
Height Adjustment Increments
1/2 in
Back Stop Height
10 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
10 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
120 in

Details

Standards
NSF
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Number of Bins
0
Maximum Shelf Load Capacity
200
Assembly
Unassembled
Item
Equipment Filler Table
Number of Shelves
0
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Expandable Work Surface
No
Overall Load Capacity
960 lb
Number of Drawers
0
Top Metal Material Gauge
14 ga
Edge Shape
Square
Included Components
Backsplash, Side and Rear Crossrails
Color
Silver
For Environment
Food Industry
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
For Location
Indoor
NSF Certified
NSF Certified
Portability
Stationary
Series
Spec-Line

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.