Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-2410

  • Zoro # G623361196


product price:  $2,344.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Features
All TIG Welded
NSF Certified
NSF Certified
Number of Shelves
0
Overall Fixed Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-2410
Zoro #
G623361196
UPC #
747545 15951 9
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Overall Width
120 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Work Surface Width
120 in

Details

Frame Metal Material Gauge
12 ga
Features
All TIG Welded
NSF Certified
NSF Certified
Number of Shelves
0
Series
Standard
Foot Type
Adjustable Bullet Feet
Standards
NSF
Frame Material
Stainless Steel
Expandable Work Surface
No
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
200
Color
Silver
Number of Drawers
0
Edge Shape
Round Corner
Included Components
Backsplash, Side and Rear Crossrails
For Environment
Food Industry
Portability
Stationary
Overall Load Capacity
960 lb
For Location
Indoor
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Number of Flow Rails
0
Top Material Finish
Satin
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Number of Bins
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.