Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-245

  • Zoro # G223353317


product price:  $1,397.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
For Location
Indoor
Maximum Adjustable Height
36 1/2 in
Number of Shelves
0
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-245
Zoro #
G223353317
UPC #
747545 15957 1
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Work Surface Width
60 in
Overall Width
60 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Work Surface Depth
24 in

Details

Edge Shape
Round Corner
For Location
Indoor
Number of Shelves
0
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Item
Equipment Filler Table
Number of Drawers
0
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Top Material Finish
Satin
Assembly
Unassembled
For Environment
Food Industry
Series
Standard
Unit Type
Not Expandable or Modular
Number of Bins
0
Overall Load Capacity
640 lb
Number of Flow Rails
0
Features
All TIG Welded
Portability
Stationary
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
350
Standards
NSF
Color
Silver
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.