Shop ADVANCE TABCO

Equipment Filler Table-Undershelf

  • Mfr # TFMSU-183

  • Zoro # G823355056


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
Standards
NSF
Frame Material
Stainless Steel
Work Surface Depth
36 in
Backsplash Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMSU-183
Zoro #
G823355056
UPC #
747545 21929 9
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Backsplash Height
1 1/2 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Width
18 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
1 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
18 in
Overall Width
36 in

Details

Assembly
Unassembled
Standards
NSF
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Edge Shape
Round Corner
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
300 lb
Top Material Finish
Satin
Item
Equipment Filler Table
Overall Load Capacity
600 lb
Frame Material Finish
Satin Finish
For Location
Indoor
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Number of Bins
0
For Environment
Food Industry
Top Material
Stainless Steel
Features
All TIG welded
Color
Silver
Number of Flow Rails
0
Portability
Stationary
Expandable Work Surface
No
Number of Shelves
1
Included Components
1 1/2 in H Rear Up-Turn
Foot Type
Adjustable Bullet Feet

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.