Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-249

  • Zoro # G523361302


product price:  $2,332.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
108 in
Minimum Adjustable Height
35 1/2 in
Color
Silver
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-249
Zoro #
G523361302
UPC #
747545 15031 8
Country of Origin
United States

Dimensions

Overall Width
108 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Work Surface Depth
24 in
Backsplash Height
6 in
Non-Metal Top Thickness
5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
108 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
6 in

Details

Color
Silver
Number of Flow Rails
0
Features
Under Shelf is Adjustable
Included Components
Backsplash, Lower Shelf
Maximum Shelf Load Capacity
200
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
For Environment
Food Industry
Top Material Finish
Satin
Portability
Stationary
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Number of Bins
0
Top Material
Poly-Vance
Unit Type
Not Expandable or Modular
Number of Drawers
0
Expandable Work Surface
No
Assembly
Unassembled
For Location
Indoor
Number of Shelves
1
NSF Certified
NSF Certified
Item
Work Table
Frame Construction
Welded Only
Standards
NSF
Overall Load Capacity
600 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.