Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-300

  • Zoro # G623357250


product price:  $1,268.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Number of Shelves
0
Number of Drawers
0
Height Adjustment Increments
1/2 in
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-300
Zoro #
G623357250
UPC #
747545 15962 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Back Stop Height
5 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Overall Width
30 in
Overall Fixed Height
35 1/2 in
Work Surface Width
30 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in

Details

Number of Shelves
0
Number of Drawers
0
For Location
Indoor
Number of Bins
0
Color
Silver
Frame Construction
Welded Only
Frame Material
Stainless Steel
Overall Load Capacity
640 lb
Standards
NSF
Expandable Work Surface
No
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Included Components
Backsplash, Side and Rear Crossrails
Series
Standard
Top Material Finish
Satin
Maximum Shelf Load Capacity
350
Edge Shape
Round Corner
Portability
Stationary
Top Material
Stainless Steel
For Environment
Food Industry
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Features
All TIG Welded
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Assembly
Unassembled

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.