Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-246M

  • Zoro # G623356895


product price:  $4,864.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Interior Depth
24 in
Frame Construction
Welded Only
NSF Certified
NSF Certified
Color
Silver
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-246M
Zoro #
G623356895
UPC #
747545 21826 1
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Back Stop Height
5 in
Overall Depth
24 in
Cabinet Height
26 in
Overall Width
72 in

Details

Item
Cabinet Bench
Frame Construction
Welded Only
NSF Certified
NSF Certified
Color
Silver
Door Type
Sliding
Number of Bins
0
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Frame Material
Stainless Steel
Number of Shelves
1
Portability
Stationary
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Included Components
Backsplash, Mid-Shelf
Edge Shape
Round Corner
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Maximum Shelf Load Capacity
300 lb
Lock Type
No Lock
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Resistance Properties
Corrosion Resistant
Number of Compartments
1
Number of Doors
4

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.