Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-248

  • Zoro # G523356605


product price:  $1,908.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-248
Zoro #
G523356605
UPC #
747545 14064 7
Country of Origin
United States

Dimensions

Overall Width
96 in
Backsplash Height
5 in
Work Surface Width
96 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in

Details

Standards
NSF
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
200
Number of Flow Rails
0
Top Material
Stainless Steel
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Overall Load Capacity
1,200 lb
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Portability
Stationary
Number of Drawers
0
Features
Under Shelf is Adjustable
Number of Bins
0
For Environment
Food Industry
For Location
Indoor
Series
Standard
Included Components
Backsplash, Lower Shelf
Frame Construction
Welded Only
Expandable Work Surface
No
Edge Shape
Round Corner
Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.