Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-302

  • Zoro # G823358965


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Height Adjustment Mechanism
Adjustable Foot
For Environment
Food Industry
Work Surface Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-302
Zoro #
G823358965
UPC #
747545 15966 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Backsplash Height
5 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
24 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
24 in
Minimum Adjustable Height
35 1/2 in

Details

Expandable Work Surface
No
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Frame Construction
Welded Only
Overall Load Capacity
640 lb
Frame Material
Stainless Steel
Number of Shelves
0
Number of Bins
0
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Series
Standard
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Top Material Finish
Satin
Assembly
Unassembled
For Location
Indoor
Included Components
Backsplash, Side and Rear Crossrails
NSF Certified
NSF Certified
Item
Equipment Filler Table
Features
All TIG Welded
Frame Material Finish
Satin Finish
Standards
NSF
Color
Silver
Unit Type
Not Expandable or Modular
Portability
Stationary
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Edge Shape
Round Corner

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.