Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-305

  • Zoro # G523353215


product price:  $1,487.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
1 5/8 in
Number of Bins
0
Expandable Work Surface
No
Frame Material
Stainless Steel
NSF Certified
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-305
Zoro #
G523353215
UPC #
747545 15969 4
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Work Surface Width
60 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
5 in
Overall Width
60 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Backsplash Height
5 in

Details

Number of Bins
0
Expandable Work Surface
No
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Number of Shelves
0
Item
Equipment Filler Table
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Series
Standard
Top Material
Stainless Steel
Features
All TIG Welded
Frame Metal Material Gauge
12 ga
Standards
NSF
Overall Load Capacity
640 lb
Color
Silver
Assembly
Unassembled
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Portability
Stationary
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Number of Drawers
0
Included Components
Backsplash, Side and Rear Crossrails
For Environment
Food Industry
For Location
Indoor
Top Material Finish
Satin
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.