Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-246

  • Zoro # G423355678


product price:  $2,082.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Portability
Stationary
Work Surface Depth
24 in
Metal Top Thickness
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVKS-246
Zoro #
G423355678
UPC #
747545 16453 7
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
10 in
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Overall Width
72 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in

Details

Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Portability
Stationary
NSF Certified
NSF Certified
For Environment
Food Industry
Features
All TIG welded
Number of Bins
0
For Location
Indoor
Frame Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
Frame Material Finish
Satin Finish
Series
Spec-Line
Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
Color
Silver
Expandable Work Surface
No
Assembly
Unassembled
Top Material Finish
Satin
Number of Shelves
0
Standards
NSF
Number of Flow Rails
0
Number of Drawers
0
Item
Equipment Filler Table
Overall Load Capacity
480 lb
Top Metal Material Gauge
14 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.