Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-369

  • Zoro # G823355902


product price:  $3,273.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Work Surface Width
108 in
Included Components
Backsplash, Side and Rear Crossrails
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-369
Zoro #
G823355902
UPC #
747545 16478 0
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Width
108 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Overall Width
108 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
10 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Backsplash Height
10 in

Details

Included Components
Backsplash, Side and Rear Crossrails
Number of Flow Rails
0
Top Material
Stainless Steel
Number of Drawers
0
Frame Material Finish
Satin Finish
Expandable Work Surface
No
Color
Silver
Item
Equipment Filler Table
Maximum Shelf Load Capacity
200
Edge Shape
Square
Unit Type
Not Expandable or Modular
Number of Bins
0
Portability
Stationary
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Overall Load Capacity
960 lb
Frame Construction
Welded Only
Series
Spec-Line
Number of Shelves
0
For Location
Indoor
Assembly
Unassembled
Top Metal Material Gauge
14 ga
Features
All TIG welded
For Environment
Food Industry
Top Material Finish
Satin
Standards
NSF
Frame Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.