Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-307

  • Zoro # G923356779


product price:  $1,949.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Frame Construction
Welded Only
Top Material Finish
Satin
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-307
Zoro #
G923356779
UPC #
747545 15971 7
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Overall Depth
30 in
Backsplash Height
5 in
Overall Width
84 in

Details

Frame Construction
Welded Only
Top Material Finish
Satin
Expandable Work Surface
No
NSF Certified
NSF Certified
Features
All TIG Welded
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Item
Equipment Filler Table
Number of Shelves
0
Included Components
Backsplash, Side and Rear Crossrails
Portability
Stationary
Series
Standard
Color
Silver
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Assembly
Unassembled
Number of Bins
0
Top Material
Stainless Steel
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Standards
NSF
Overall Load Capacity
480 lb
Number of Drawers
0
Frame Material
Stainless Steel
For Environment
Food Industry
Maximum Shelf Load Capacity
250

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.