Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-3610

  • Zoro # G623358547


product price:  $2,936.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Portability
Stationary
Top Material
Stainless Steel
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-3610
Zoro #
G623358547
UPC #
747545 15974 8
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Overall Width
120 in
Work Surface Width
120 in
Overall Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in

Details

Portability
Stationary
Top Material
Stainless Steel
Assembly
Unassembled
Expandable Work Surface
No
Number of Bins
0
Standards
NSF
Series
Standard
Frame Material Finish
Satin Finish
Number of Drawers
0
Top Material Finish
Satin
Overall Load Capacity
960 lb
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Number of Flow Rails
0
Features
All TIG Welded
Color
Silver
Included Components
Backsplash, Side and Rear Crossrails
For Environment
Food Industry
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Item
Equipment Filler Table
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
For Location
Indoor

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.