Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-3611

  • Zoro # G823359375


product price:  $3,150.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Number of Shelves
0
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-3611
Zoro #
G823359375
UPC #
747545 15975 5
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
132 in
Backsplash Height
5 in
Overall Width
132 in
Height Adjustment Increments
1/2 in
Overall Depth
36 in

Details

Item
Equipment Filler Table
Edge Shape
Round Corner
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Number of Shelves
0
For Location
Indoor
NSF Certified
NSF Certified
Color
Silver
Frame Metal Material Gauge
12 ga
Portability
Stationary
Features
All TIG Welded
Assembly
Unassembled
Frame Construction
Welded Only
Top Material Finish
Satin
Frame Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
Number of Bins
0
Overall Load Capacity
160 lb
Number of Flow Rails
0
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Maximum Shelf Load Capacity
200
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Series
Standard
Number of Drawers
0
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.